Beli ball bearing 6802 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  2. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  3. NTN Deep Groove Ball Bearing 6200 ZZ P5 / 2AS Series (Laher)
    25%
    Mulai

    Rp119.900

    NTN Deep Groove Ball Bearing 6200 ZZ P5 / 2AS Series (Laher)
    atribut:
    • Bearing Number: 6200
    • Grease Symbol: 2AS (Multemp S2)
    • Load Direction: radial
    • JIS Grade: 5
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Shielded on both sides
  4. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  5. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  6. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  7. NTN Deep Groove Ball Bearing 6200 Z Series (Laher)
    Mulai

    Rp36.900

    NTN Deep Groove Ball Bearing 6200 Z Series (Laher)
    atribut:
    • Bearing Number: 6200
    • Load Direction: radial
    • JIS Grade: 0
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: One side shield type
  8. NTN Deep Groove Ball Bearing 6200 ZZ C3 / 5K Series (Laher)
    Mulai

    Rp31.900

    NTN Deep Groove Ball Bearing 6200 ZZ C3 / 5K Series (Laher)
    atribut:
    • Bearing Number: 6200
    • Grease Symbol: 5K (Multemp SRL)
    • JIS Grade: 0
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Double-sided steel plate shield type
    • Symbol of internal clearance preload: C3
  9. NTN Deep Groove Ball Bearing 6200 Series ZZ C3 Clearance (Laher)
    Mulai

    Rp179.900

    NTN Deep Groove Ball Bearing 6200 Series ZZ C3 Clearance (Laher)
    atribut:
    • Bearing Number: 6200
    • JIS Grade: 0
    • Load Direction: radial
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Shielded on both sides
    • Symbol of internal clearance preload: C3
  10. NACHI Deep Groove Ball Bearing 6000ZZ Series (Laher)
    Mulai

    Rp139.900

    NACHI Deep Groove Ball Bearing 6000ZZ Series (Laher)
    Deskripsi:
    - Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  11. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
Daftar Harga ball bearing 6802 Terbaru October 2026
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp48.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp16.900
NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher)Rp10.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
NTN Deep Groove Ball Bearing 6200 ZZ P5 / 2AS Series (Laher)Rp119.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Rp26.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900
FAG Deep Groove Ball Bearing (Laher)Rp25.900
NSK Deep Groove Ball Bearing MC3J Type (Laher)Rp10.900
NTN Deep Groove Ball Bearing 6000 ZZ Series (Laher)Rp29.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)